Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Unit, Black, Bellows Pad

  • Mfr # ZP3-13BS

  • Zoro # G521914708


product price: $9.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP3-13BS
Zoro #
G521914708
UPC #
-
Country of Origin
Japan

Description

Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T3-A12-04; ZP3A-T3-A12-06; ZP3A-T3-A12-B5; ZP3A-T3-A5; ZP3A-T3-B5; ZP3A-Y3-B5, Durometer 40, Includes Groove and Bellows Type, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 14 mm, Overall Height 10 mm, Pad Color Black, Pad Diameter 13 mm, Pad Height 10 mm, Pad Material Silicone, Pad Mfr. Part Number ZP3-13BS, Pad Type Bellows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.