Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Unit, Black, Flat Pad

  • Mfr # ZP3-02UGS

  • Zoro # G121914764


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP3-02UGS
Zoro #
G121914764
UPC #
-
Country of Origin
Japan

Description

Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T1-A3; ZP3A-T1-A6-B3; ZP3A-T1-B3; ZP3A-Y1-B3, Durometer 50-70, Includes Groove and Bellows Type, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 3 mm, Overall Height 3 mm, Pad Color Black, Pad Diameter 2 mm, Pad Height 3 mm, Pad Material Conductive Silicone, Pad Mfr. Part Number ZP3-02UGS, Pad Type Flat, Port Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.