Pad Unit, Black, Flat Pad
Mfr # ZP3-08UMN
Zoro # G721915956
product price: $3.95
/eaSold in multiples of 3 for $11.85
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP3-08UMN
Zoro #
G721915956
UPC #
-
Country of Origin
Japan
Description
Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T2-A10-04; ZP3A-T2-A10-B5; ZP3A-T2-A5; ZP3A-T2-B5; ZP3A-Y2-B5, Durometer 50, Includes Falt with Groove, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 7 mm, Overall Height 8 mm, Pad Color Black, Pad Diameter 8 mm, Pad Height 6 mm, Pad Material NBR, Pad Mfr. Part Number ZP3-08UMN, Pad Type Flat, Port Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.