Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Unit, Black, Flat Pad

  • Mfr # ZP3-10UMS

  • Zoro # G921914896


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP3-10UMS
Zoro #
G921914896
UPC #
-
Country of Origin
Japan

Description

Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T3-A12-04; ZP3A-T3-A12-06; ZP3A-T3-A12-B5; ZP3A-T3-A5; ZP3A-T3-B5; ZP3A-Y3-B5, Durometer 40, Includes Falt with Groove, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 11 mm, Overall Height 10 mm, Pad Color Black, Pad Diameter 10 mm, Pad Height 7 mm, Pad Material Silicone, Pad Mfr. Part Number ZP3-10UMS, Pad Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.