Zoro Homepage

PERFECT SPACER ASSY

  • Mfr # SY50M-60-1A

  • Zoro # G015439946


product price: $49.19
/ea

Key Features

Body Material
Aluminum
Overall Length
114 mm
Compatible Brand
SMC
Compatible Series
SY3000/5000/7000
Operating Pressure - Minimum
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-60-1A
Zoro #
G015439946
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
114 mm
Overall Width
17 5/8 mm
Overall Height
42 mm

Details

Item
PERFECT SPACER ASSY
Body Material
Aluminum
Compatible Brand
SMC
Compatible Series
SY3000/5000/7000
Operating Pressure - Minimum
0.1 MPa
Includes
Mounting Screws
Product Type
Spacer Assembly
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Includes Muffler
Muffler Not Included
Operating Temperature - Maximum
50 Degrees C
Seal Material
Nitrile Butadiene Rubber
Operating Pressure - Maximum
1 MPa

Description

PERFECT SPACER ASSY, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.