Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PILOT OPERATED SPEED CONTROLLER

  • Mfr # ASP330F-N01-09S

  • Zoro # G015196573


product price: $36.65
/ea

Key Features

Body Material
Brass/PBT
Valve Body Size
1/8 in
Connection Type
NPT
Adjustment Type
Knurled
Pilot Port Connection Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP330F-N01-09S
Zoro #
G015196573
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
1/8 in
Pilot Port Connection Size
10-32
Air Connection Size
5/16 in
Connection Size
1/8

Details

Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
NPT
Adjustment Type
Knurled
Metering Direction
Meter Out
Maximum Operating Pressure
1 MPa
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Fitting Style
Universal
Maximum Flow Rate
180 lpm
Pilot Port Connection Type
UNF

Description

PILOT OPERATED SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.