
PILOT OPERATED SPEED CONTROLLER
Mfr # ASP430F-02-06S
Zoro # G415854851
product price: $39.19
/eaKey Features
Pilot Port Connection Size
1/8
Air Connection Type
Push to Connect Tube
Connection Type
BSPT
Maximum Operating Pressure
1 MPa
Metering Direction
Meter Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP430F-02-06S
Zoro #
G415854851
UPC #
-
Country of Origin
Japan
Dimensions
Pilot Port Connection Size
1/8
Valve Body Size
1/4 in
Air Connection Size
6 mm
Connection Size
1/4
Details
Item
Piloted Non-Return Valve
Air Connection Type
Push to Connect Tube
Connection Type
BSPT
Maximum Operating Pressure
1 MPa
Metering Direction
Meter Out
Fitting Style
Universal
Adjustment Type
Knurled
Body Material
Brass/PBT
Minimum Operating Pressure
0.1 MPa
Maximum Flow Rate
330 lpm
Pilot Port Connection Type
Rc
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.