PILOT OPERATED SPEED CONTROLLER
Mfr # ASP430F-F02-06S
Zoro # G215196571
product price: $39.79
/eaKey Features
Body Material
Brass/PBT
Connection Type
BSPT
Valve Body Size
1/4 in
Fitting Style
Universal
Metering Direction
Meter Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP430F-F02-06S
Zoro #
G215196571
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
1/4 in
Air Connection Size
6 mm
Connection Size
1/4
Pilot Port Connection Size
1/8
Details
Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
BSPT
Fitting Style
Universal
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Maximum Flow Rate
330 lpm
Maximum Operating Pressure
1 MPa
Pilot Port Connection Type
BSPP
Adjustment Type
Knurled
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.