
PILOT OPERATED SPEED CONTROLLER
Mfr # ASP530F-03-08S
Zoro # G415854769
product price: $55.69
/eaKey Features
Connection Type
BSPT
Maximum Operating Pressure
1 MPa
Pilot Port Connection Type
Rc
Adjustment Type
Knurled
Metering Direction
Meter Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP530F-03-08S
Zoro #
G415854769
UPC #
-
Country of Origin
Japan
Dimensions
Pilot Port Connection Size
1/8
Connection Size
3/8
Air Connection Size
8 mm
Valve Body Size
3/8 in
Details
Connection Type
BSPT
Maximum Operating Pressure
1 MPa
Pilot Port Connection Type
Rc
Adjustment Type
Knurled
Metering Direction
Meter Out
Item
Piloted Non-Return Valve
Air Connection Type
Push to Connect Tube
Maximum Flow Rate
600 lpm
Fitting Style
Universal
Body Material
Brass/PBT
Minimum Operating Pressure
0.1 MPa
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.