Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PILOT OPERATED SPEED CONTROLLER

  • Mfr # ASP530F-03-10S

  • Zoro # G715196569


product price: $53.69
/ea

Key Features

Body Material
Brass/PBT
Connection Type
BSPT
Valve Body Size
3/8 in
Maximum Flow Rate
750 lpm
Connection Size
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP530F-03-10S
Zoro #
G715196569
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
3/8 in
Connection Size
3/8
Pilot Port Connection Size
1/8
Air Connection Size
10 mm

Details

Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
BSPT
Maximum Flow Rate
750 lpm
Air Connection Type
Push to Connect Tube
Fitting Style
Universal
Maximum Operating Pressure
1 MPa
Metering Direction
Meter Out
Pilot Port Connection Type
Rc
Adjustment Type
Knurled
Minimum Operating Pressure
0.1 MPa

Description

PILOT OPERATED SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.