Zoro Homepage

PILOT OPERATED SPEED CONTROLLER

  • Mfr # ASP530F-F03-10S

  • Zoro # G315196570


product price: $53.79
/ea

Key Features

Body Material
Brass/PBT
Valve Body Size
3/8 in
Connection Type
BSPT
Connection Size
3/8
Minimum Operating Pressure
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP530F-F03-10S
Zoro #
G315196570
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
3/8 in
Connection Size
3/8
Pilot Port Connection Size
1/8
Air Connection Size
10 mm

Details

Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
BSPT
Minimum Operating Pressure
0.1 MPa
Maximum Flow Rate
750 lpm
Pilot Port Connection Type
BSPP
Maximum Operating Pressure
1 MPa
Adjustment Type
Knurled
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Fitting Style
Universal

Description

PILOT OPERATED SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.