Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PILOT OPERATED SPEED CONTROLLER

  • Mfr # ASP530F-N03-11S

  • Zoro # G815854789


product price: $55.49
/ea

Key Features

Connection Size
3/8
Adjustment Type
Knurled
Pilot Port Connection Size
1/8
Minimum Operating Pressure
0.1 MPa
Air Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASP530F-N03-11S
Zoro #
G815854789
UPC #
-
Country of Origin
Japan

Dimensions

Connection Size
3/8
Pilot Port Connection Size
1/8
Air Connection Size
3/8 in
Valve Body Size
3/8 in

Details

Adjustment Type
Knurled
Minimum Operating Pressure
0.1 MPa
Connection Type
NPT
Body Material
Brass/PBT
Item
Piloted Non-Return Valve
Maximum Flow Rate
750 lpm
Maximum Operating Pressure
1 MPa
Pilot Port Connection Type
NPT
Air Connection Type
Push to Connect Tube
Fitting Style
Universal
Metering Direction
Meter Out

Description

PILOT OPERATED SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.