PILOT OPERATED SPEED CONTROLLER
Mfr # ASP630F-04-12S
Zoro # G015196566
product price: $73.39
/eaKey Features
Body Material
Brass/PBT
Connection Type
BSPT
Valve Body Size
1/2 in
Air Connection Type
Push to Connect Tube
Pilot Port Connection Type
Rc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP630F-04-12S
Zoro #
G015196566
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
1/2 in
Air Connection Size
12 mm
Pilot Port Connection Size
1/4
Connection Size
1/2
Details
Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
BSPT
Air Connection Type
Push to Connect Tube
Pilot Port Connection Type
Rc
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
1 MPa
Maximum Flow Rate
1,190 lpm
Fitting Style
Universal
Metering Direction
Meter Out
Adjustment Type
Knurled
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.