PILOT OPERATED SPEED CONTROLLER
Mfr # ASP630F-F04-12S
Zoro # G615196577
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Body Material
Brass/PBT
Valve Body Size
1/2 in
Connection Type
BSPT
Minimum Operating Pressure
0.1 MPa
Pilot Port Connection Type
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP630F-F04-12S
Zoro #
G615196577
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
1/2 in
Air Connection Size
12 mm
Connection Size
1/2
Pilot Port Connection Size
1/4
Details
Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
BSPT
Minimum Operating Pressure
0.1 MPa
Pilot Port Connection Type
BSPP
Maximum Operating Pressure
1 MPa
Fitting Style
Universal
Maximum Flow Rate
1,190 lpm
Adjustment Type
Knurled
Air Connection Type
Push to Connect Tube
Metering Direction
Meter Out
Description
PILOT OPERATED SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.