Zoro Homepage

PILOT OPERATED SPEED CONTROLLER

  • Mfr # ASP630F-N04-11S

  • Zoro # G815196568


product price: $69.59
/ea

Key Features

Body Material
Brass/PBT
Valve Body Size
1/2 in
Connection Type
NPT
Pilot Port Connection Type
NPT
Fitting Style
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP630F-N04-11S
Zoro #
G815196568
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
1/2 in
Air Connection Size
3/8 in
Connection Size
1/2
Pilot Port Connection Size
1/4

Details

Item
Piloted Non-Return Valve
Body Material
Brass/PBT
Connection Type
NPT
Pilot Port Connection Type
NPT
Fitting Style
Universal
Maximum Operating Pressure
1 MPa
Minimum Operating Pressure
0.1 MPa
Maximum Flow Rate
1,190 lpm
Adjustment Type
Knurled
Air Connection Type
Push to Connect Tube
Metering Direction
Meter Out

Description

PILOT OPERATED SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.