Zoro Homepage

Pin Cylinder, Double Acting, Sgl Rod

  • Mfr # CDJP2B10-15D

  • Zoro # G213367980


product price: $34.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJP2B10-15D
Zoro #
G213367980
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
10 mm
Rod Thread Size
M4 x 0.7
Overall Height
19 mm
Overall Width
15 mm
Stroke Length
15 mm
Inlet Size
M3 x 0.5
Rod Diameter
4 mm
Bore Diameter
10 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Brass
Cushion Type
Rubber Cushion
Piston Material
Brass
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Air Inlet Center to Center Distance
26.5 mm
End Cap Material Finish
Nickel Plated
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Minimum Operating Pressure
8.7 MPa
Series
CJP2
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
101.5 MPa
Weight
0.03 kg
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Rod Rotation
Rotating Rod
Air Inlet Type
Metric Standard
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.