Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Cylinder, Double Acting, Sgl Rod

  • Mfr # CDJP2B10-40D

  • Zoro # G714534867


product price: $36.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJP2B10-40D
Zoro #
G714534867
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
10 mm
Rod Thread Size
M4 x 0.7
Inlet Size
M3 x 0.5
Overall Height
19 mm
Overall Width
15 mm
Stroke Length
40 mm
Rod Diameter
4 mm
Bore Diameter
10 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Brass
End Cap Material
Brass
Cushion Type
Rubber Cushion
Weight
0.05 kg
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
End Cap Material Finish
Nickel Plated
Air Inlet Center to Center Distance
51.5 mm
Number of Rods
Single Rod
Series
CJP2
Rod Rotation
Rotating Rod
Minimum Operating Pressure
8.7 MPa
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101.5 MPa
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.