Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Cylinder, Double Acting, Sgl Rod

  • Mfr # CDJP2B16-10D

  • Zoro # G313368023


product price: $40.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDJP2B16-10D
Zoro #
G313368023
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M5 x 0.8
Overall Width
20 mm
Stroke Length
10 mm
Overall Height
24.5 mm
Rod Diameter
6 mm
Inlet Size
M3 x 0.5
Bore Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Number of Rods
Single Rod
Weight
0.05 kg
Rod Gender
Male
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
8.7 MPa
End Cap Material Finish
Chromate Coated
Series
CJP2
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101.5 MPa
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Inlet Gender
Female
Air Inlet Center to Center Distance
20.5 mm
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.