Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Cylinder, Double Acting, Sgl Rod

  • Mfr # CDJP2B16-5D

  • Zoro # G814534880


product price: $39.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJP2B16-5D
Zoro #
G814534880
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M5 x 0.8
Bore Diameter
16 mm
Overall Height
24.5 mm
Inlet Size
M3 x 0.5
Stroke Length
5 mm
Overall Width
20 mm
Rod Diameter
6 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
End Cap Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
15.5 mm
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Maximum Operating Pressure
101.5 MPa
Minimum Operating Pressure
8.7 MPa
Weight
0.04 kg
Piston Material Finish
Chromate Coated
Series
CJP2
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Metric Standard
Rod Gender
Male
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 5 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.