Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Cylinder, Double Acting, Sgl Rod

  • Mfr # CDJP2B6-20D

  • Zoro # G313344324


product price: $32.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
7 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJP2B6-20D
Zoro #
G313344324
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
7 mm
Rod Thread Size
M3 x 0.5
Rod Diameter
3 mm
Inlet Size
M3 x 0.5
Stroke Length
20 mm
Bore Diameter
6 mm
Overall Height
16.5 mm
Overall Width
14 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Brass
End Cap Material
Brass
Cushion Type
Rubber Cushion
Body Material Finish
Anodized
Weight
0.02 kg
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
Actuation Type
Air Extend, Air Retract
End Cap Material Finish
Nickel Plated
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Series
CJP2
Rod Gender
Male
Rod Rotation
Rotating Rod
Maximum Operating Pressure
101.5 MPa
Minimum Operating Pressure
17.4 MPa
Air Inlet Center to Center Distance
29 mm
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 6 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.