Zoro Homepage

PINS (25), D-SUB HOUSING

  • Mfr # VVQC1000-F25-1

  • Zoro # G015864823


product price: $33.29
/ea

Key Features

Number of Ports
2
Standards
RoHS Compliant
IP Rating
IP67
Plate Position
Left
Plate Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC1000-F25-1
Zoro #
G015864823
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
66 mm
Overall Length
25 mm
Overall Height
35 mm

Details

Number of Ports
2
Standards
RoHS Compliant
IP Rating
IP67
Plate Position
Left
Plate Orientation
Horizontal
Product Type
D-Sub Connector Housing
Includes
Mounting Screws
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Maximum
0.7 MPa
Item
D-SUB HOUSING
Operating Temperature - Maximum
50 Degrees C
Compatible Series
VQC1000/2000/4000
Body Material
Die Cast Zinc
Operating Pressure - Minimum
0.1 MPa
Compatible Brand
SMC
Includes Muffler
Muffler Not Included

Description

PINS (25), D-SUB HOUSING

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.