Piping Adapter
Mfr # E200-02-D
Zoro # G410044936
product price: $11.99
/eaKey Features
Overall Width
30 mm
Series
AC-D
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E200-02-D
Zoro #
G410044936
UPC #
-
Country of Origin
China
Dimensions
Overall Width
30 mm
Air Inlet Size
1/4 in
Overall Height
23.5 mm
Overall Length
28 mm
Details
Item
Pipping Adapter
Series
AC-D
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20
Standards
RoHS Compliant
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Air Inlet Type
Rc
Description
Pipping Adapter, Compatible with Manufacturer Part Number AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 23.5 mm, Overall Length 28 mm, Overall Width 30 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.