Zoro Homepage

Piping Adapter

  • Mfr # E210T-D

  • Zoro # G711259466


product price: $14.59
/ea

Key Features

Overall Length
42 mm
Compatible with Brand
SMC
Series
AC-D
Overall Height
42 mm
Compatible with Series
AC-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E210T-D
Zoro #
G711259466
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42 mm
Overall Height
42 mm
Overall Width
9 mm

Details

Item
Turn Adapter
Compatible with Brand
SMC
Series
AC-D
Compatible with Series
AC-D
Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC20-D, AC30-D, AC40-D

Description

Turn Adapter, Compatible with Manufacturer Part Number AC20-D, AC30-D, AC40-D, Series AC-D, Compatible with Brand SMC, Compatible with Series AC-D, Overall Height 42 mm, Overall Length 42 mm, Overall Width 9 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.