Zoro Homepage

Piping Adapter

  • Mfr # E300-03-D

  • Zoro # G510044904


product price: $16.19
/ea

Key Features

Overall Length
30 mm
Series
AC-D
Overall Height
30 mm
Compatible with Brand
SMC
Air Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E300-03-D
Zoro #
G510044904
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 mm
Overall Height
30 mm
Air Inlet Size
3/8 in
Overall Width
32 mm

Details

Item
Pipping Adapter
Series
AC-D
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC25, AC30, AF30, AFD30, AFM30, AL30, AR30, AW30, AWD30, AWM30
Standards
RoHS Compliant
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Air Inlet Type
Rc

Description

Pipping Adapter, Compatible with Manufacturer Part Number AC25, AC30, AF30, AFD30, AFM30, AL30, AR30, AW30, AWD30, AWM30, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 30 mm, Overall Length 30 mm, Overall Width 32 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.