Zoro Homepage

Piping Adapter

  • Mfr # E400L-04-D

  • Zoro # G910044979


product price: $19.99
/ea

Key Features

Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Overall Height
36 mm
Overall Width
32 mm
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E400L-04-D
Zoro #
G910044979
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 mm
Overall Width
32 mm
Overall Length
36 mm
Air Inlet Size
1/2 in

Details

Item
Pipping Adapter
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40
Air Inlet Type
Rc
Standards
RoHS Compliant
Series
AC-D

Description

Pipping Adapter, Compatible with Manufacturer Part Number AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40, Series AC-D, Air Inlet Size 1/2 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 36 mm, Overall Length 36 mm, Overall Width 32 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.