Piping Adapter
Mfr # Y600-D
Zoro # G510044966
product price: $13.35
/eaKey Features
Compatible with Manufacturer Part Number
AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B
Overall Length
86 mm
Series
AC-D
Compatible with Series
AC
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y600-D
Zoro #
G510044966
UPC #
-
Country of Origin
China
Dimensions
Overall Length
86 mm
Overall Height
75.5 mm
Details
Item
Spacer
Compatible with Manufacturer Part Number
AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B
Series
AC-D
Compatible with Series
AC
Standards
RoHS Compliant
Compatible with Brand
SMC
Description
Spacer, Compatible with Manufacturer Part Number AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Height 75.5 mm, Overall Length 86 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.