Zoro Homepage

Piping Adapter

  • Mfr # Y64-N03-D

  • Zoro # G410044967


product price: $37.79
/ea

Key Features

Series
AC-D
Air Inlet Type
NPT
Standards
RoHS Compliant
Compatible with Series
AC-D
Air Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y64-N03-D
Zoro #
G410044967
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
3/8 in

Details

Item
Cross Spacer
Series
AC-D
Air Inlet Type
NPT
Standards
RoHS Compliant
Compatible with Series
AC-D
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC50-D, AC50B-D, AC60-D, AC60A-D, AC60B-D

Description

Cross Spacer, Compatible with Manufacturer Part Number AC50-D, AC50B-D, AC60-D, AC60A-D, AC60B-D, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC-D, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.