PISTON ROD CLEVIS
Mfr # Y-G02
Zoro # G615377952
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Includes
Knuckle Pin, Retaining Ring
Product Type
Knuckle Joint
Series
Y
System of Measurement
Metric
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-G02
Zoro #
G615377952
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
20 mm
Overall Length
34 mm
Overall Width
16 mm
Thread Size
M8 x 1.25
Details
Item
Knuckle Joint
Includes
Knuckle Pin, Retaining Ring
Product Type
Knuckle Joint
Series
Y
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Series
CQ2, CQ2-Z
Body Material
Carbon Steel; Cast Iron
Weight
45 g
Description
Knuckle Joint, For Bore Diameter 20 mm, Body Material Carbon Steel; Cast Iron, Overall Length 34 mm, Overall Width 16 mm, Compatible with Series CQ2, CQ2-Z, Includes Knuckle Pin, Retaining Ring, Thread Size M8 x 1.25, Product Type Knuckle Joint, Standards RoHS Compliant, Weight 45 g, Series Y, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.