PISTON ROD CLEVIS
Mfr # Y-G04
Zoro # G215377949
product price: $10.89
/eaKey Features
Includes
Knuckle Pin, Retaining Ring
Overall Width
22 mm
Weight
121 g
Compatible with Series
CQ2, CQ2-Z
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-G04
Zoro #
G215377949
UPC #
-
Country of Origin
China
Dimensions
Overall Width
22 mm
Overall Length
42 mm
Thread Size
M14 x 1.5
For Bore Diameter
32 mm, 40 mm
Details
Item
Knuckle Joint
Includes
Knuckle Pin, Retaining Ring
Weight
121 g
Compatible with Series
CQ2, CQ2-Z
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Knuckle Joint
Body Material
Carbon Steel; Cast Iron
Series
Y
Description
Knuckle Joint, For Bore Diameter 32 mm, 40 mm, Body Material Carbon Steel; Cast Iron, Overall Length 42 mm, Overall Width 22 mm, Compatible with Series CQ2, CQ2-Z, Includes Knuckle Pin, Retaining Ring, Thread Size M14 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Weight 121 g, Series Y, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.