PISTON ROD CLEVIS
Mfr # Y-G05
Zoro # G415377930
product price: $13.89
/eaKey Features
Includes
Knuckle Pin, Retaining Ring
For Bore Diameter
50 mm, 63 mm
Series
Y
System of Measurement
Metric
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-G05
Zoro #
G415377930
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
50 mm, 63 mm
Overall Width
28 mm
Overall Length
56 mm
Thread Size
M18 x 1.5
Details
Item
Knuckle Joint
Includes
Knuckle Pin, Retaining Ring
Series
Y
System of Measurement
Metric
Body Material
Cast Iron
Standards
RoHS Compliant
Compatible with Series
CLQ
Product Type
Knuckle Joint
Description
Knuckle Joint, For Bore Diameter 50 mm, 63 mm, Body Material Cast Iron, Overall Length 56 mm, Overall Width 28 mm, Compatible with Series CLQ, Includes Knuckle Pin, Retaining Ring, Thread Size M18 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Series Y, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.