PLUG ASSY / DC
Mfr # SY100-30-4A-20
Zoro # G015864830
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Minimum
-10 Degrees C
Overall Length
2,000 mm
Compatible Brand
SMC
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY100-30-4A-20
Zoro #
G015864830
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2,000 mm
Details
Operating Pressure - Minimum
0.1 MPa
Item
PLUG ASSY / DC
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Compatible Series
SY3000/5000/7000
Product Type
Power Plug Connector
Electrical Connection Type
Connector Assembly
Plate Orientation
Horizontal
For Media
Air
Seal Material
Rubber
Operating Temperature - Maximum
50 Degrees C
Description
PLUG ASSY / DC, Includes Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.