Zoro Homepage

Port (5)solenoid valve endplate

  • Mfr # SV1000-51D1-13A-00

  • Zoro # G915191746


product price: $57.29
/ea

Key Features

Series
SV1000
Voltage
24 VDC
Includes
Mounting Screws
Power Consumption
0.6 W
Overall Height
51 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1000-51D1-13A-00
Zoro #
G915191746
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
51 1/2 mm
Overall Width
43 1/8 mm
Overall Length
97 1/2 mm

Details

Item
5 port solenoid valve endplate
Series
SV1000
Voltage
24 VDC
Includes
Mounting Screws
Power Consumption
0.6 W
Body Material
Die Cast Zinc
Standards
CE Listed, UKCA, UL Listed
Seal Material
Rubber
Actuator Type
Double Solenoid
For Media
Air
Operating Pressure - Minimum
-100 kPa
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Pilot Type
Internal Pilot
Number of Ports
2
Operating Pressure - Maximum
0.7 kPa
Valve Type
Spool
Body Features
Single
Electrical Connection Type
D-sub Connector
Product Type
End Plate
Compatible Series
SV1000
Plate Position
Left
Plate Orientation
Horizontal
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Includes Muffler
Muffler Not Included

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.