Zoro Homepage

Port (5)solenoid valve endplate

  • Mfr # SV1000-51D1-33A-N9

  • Zoro # G015197235


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Series
SV1000
Voltage
24 VDC
Includes
Mounting Screws
Power Consumption
0.6 W
Overall Height
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1000-51D1-33A-N9
Zoro #
G015197235
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
61 mm
Overall Width
42 mm
Overall Length
100 mm

Details

Item
5 port solenoid valve endplate
Series
SV1000
Voltage
24 VDC
Includes
Mounting Screws
Power Consumption
0.6 W
Body Material
Die Cast Zinc
Standards
CE Listed, UKCA, UL Listed
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
Operating Pressure - Minimum
-100 kPa
Pilot Type
Internal Pilot
For Media
Air
Valve Type
Spool
Actuator Type
Double Solenoid
Number of Ports
2
Seal Material
Rubber
Operating Pressure - Maximum
0.7 kPa
Operating Temperature - Maximum
50 Degrees C
Plate Position
Left
Compatible Series
SV1000
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
End Plate
Electrical Connection Type
D-sub Connector
Includes Muffler
Muffler Not Included
Plate Orientation
Horizontal

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.