Port (5)solenoid valve endplate

  • Mfr # SV3000-51D-11A-C12
  • Zoro # G015197228
product price: 
$
49.89
/ea

Key Features

Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SV3000-51D-11A-C12
Zoro #
G015197228
UPC #
-
Country of Origin
Japan
Item
5 port solenoid valve endplate
Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
Body Material
Aluminum
Standards
CE Listed, UKCA, UL Listed
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 kPa
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Body Features
Single
Valve Type
Spool
Pilot Type
Internal Pilot
Operating Pressure - Minimum
-100 kPa
Lubrication
Lubrication Not Required
Includes Muffler
Muffler Not Included
Product Type
End Plate
Plate Orientation
Horizontal
Compatible Series
SV3000
Plate Position
Left
Number of Ports
2
Seal Material
Rubber
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Electrical Connection Type
Fieldbus

Dimensions

Overall Height
64 mm
Overall Width
34 1/2 mm
Overall Length
134 mm
Inlet Port Connection Size
12 mm
Exhaust Port Connection Size
12 mm
Port Connection Size
12 mm
Wire Rope Length
134 mm
Length
134 mm

Description

Port (5)solenoid valve endplate

Ratings & reviews