Port (5)solenoid valve endplate
Mfr # SV3000-51D-11A-N11
Zoro # G015197198
product price: $50.89
/eaKey Features
Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV3000-51D-11A-N11
Zoro #
G015197198
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
64 mm
Overall Width
34 1/2 mm
Overall Length
134 mm
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Port Connection Size
3/8 in
Description
Port (5)solenoid valve endplate
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.