Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port (5)solenoid valve endplate

  • Mfr # SV3000-51D-12AS-C12

  • Zoro # G215197189


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3000-51D-12AS-C12
Zoro #
G215197189
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Overall Width
34 1/2 mm
Overall Length
134 mm
Exhaust Port Connection Size
12 mm
Inlet Port Connection Size
12 mm
Port Connection Size
12 mm

Details

Item
5 port solenoid valve endplate
Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
Body Material
Aluminum
Standards
CE Listed, UKCA, UL Listed
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 kPa
For Media
Air
Operating Pressure - Minimum
-100 kPa
Valve Type
Spool
Body Features
Single
Includes Muffler
Muffler Included
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
End Plate
Compatible Series
SV3000
Electrical Connection Type
Fieldbus
Plate Orientation
Horizontal
Seal Material
Rubber
Plate Position
Left
Number of Ports
2

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.