Zoro Homepage

Port (5)solenoid valve endplate

  • Mfr # SV3000-52U-1AS-N11

  • Zoro # G315197201


product price: $50.39
/ea

Key Features

Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3000-52U-1AS-N11
Zoro #
G315197201
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Overall Width
34 1/2 mm
Overall Length
134 mm
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Port Connection Size
3/8 in

Details

Item
5 port solenoid valve endplate
Series
SV3000
Voltage
24V DC
Includes
Mounting Screws
Power Consumption
0.6 W
Center Position
Exhaust
Body Material
Aluminum
Standards
CE Listed, UKCA, UL Listed
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Valve Type
Spool
Body Features
Single
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Pilot Type
Internal Pilot
Operating Pressure - Minimum
-100 kPa
Operating Pressure - Maximum
0.7 kPa
Product Type
End Plate
Number of Ports
2
Includes Muffler
Muffler Included
Compatible Series
SV3000
Seal Material
Rubber
Plate Orientation
Horizontal
Plate Position
Right

Description

Port (5)solenoid valve endplate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.