Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Double Solenoid

  • Mfr # SV1200-5FUD

  • Zoro # G915197700


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
15 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1200-5FUD
Zoro #
G915197700
UPC #
-
Country of Origin
Japan

Details

Item
2 Position Double Solenoid
Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
15 psi
Power Consumption
0.6 W
Body Material
Die Cast Zinc
Override
Locking
Number of Positions
Two-Position
Standards
RoHS Compliant
Number of Ways
Four-Way
Actuator Type
Double Solenoid
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
Lubrication
Lubrication Not Required
Valve Type
Spool
Pilot Type
Internal Pilot
Seal Material
Rubber
Operating Pressure - Minimum
-100 kPa
For Media
Air
Number of Ports
5
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
50 Degrees C
Return Action
Double Solenoid Bi-Stable
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.24
Flow Rate - Maximum
8.3 scfm
Inlet Port Connection Gender
Female
Electrical Connection Type
Multi-Connector
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included

Description

Position (2) Double Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.