Zoro Homepage

Position (2) Double Solenoid

  • Mfr # SV2200-5W1U

  • Zoro # G715197689


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
15 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2200-5W1U
Zoro #
G715197689
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
51 mm
Overall Width
35 mm
Overall Length
108 1/2 mm

Details

Item
2 Position Double Solenoid
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
15 psi
Power Consumption
0.65 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Four-Way
Number of Positions
Two-Position
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
Number of Ports
5
Body Features
Single
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
50 Degrees C
Seal Material
Rubber
Actuator Type
Double Solenoid
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Flow Rate - Maximum
8.1 scfm
Valve Type
Spool
Coefficient of Volume (Cv)
0.26
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Electrical Connection Type
Quick Connect Terminal
Return Action
Double Solenoid Bi-Stable
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female

Description

Position (2) Double Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.