Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Double Solenoid

  • Mfr # SV2200R-5FU

  • Zoro # G715197672


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2200R-5FU
Zoro #
G715197672
UPC #
-
Country of Origin
Japan

Details

Item
2 Position Double Solenoid
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.65 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Pressure - Minimum
0.25 MPa
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
Actuator Type
Double Solenoid
Product Type
Solenoid Air Control Valve
For Media
Air
Lubrication
Lubrication Not Required
Pilot Type
Remote Pilot
Operating Temperature - Minimum
-10 Degrees C
Seal Material
Rubber
Body Features
Single
Number of Ports
5
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Electrical Connection Type
Multi-Connector
Coefficient of Volume (Cv)
0.26
Return Action
Double Solenoid Bi-Stable
Pilot Port Connection Gender
Female
Valve Type
Spool
Flow Rate - Maximum
8.12 scfm
Inlet Port Connection Gender
Female

Description

Position (2) Double Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.