Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV1100-5FUD

  • Zoro # G815854840


product price: $63.99
/ea

Key Features

Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Body Features
Single
Pilot Port Connection Gender
Female
Lubrication
Lubrication Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1100-5FUD
Zoro #
G815854840
UPC #
-
Country of Origin
Japan

Details

Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Body Features
Single
Pilot Port Connection Gender
Female
Lubrication
Lubrication Not Required
Body Material
Die Cast Zinc
Operating Pressure - Maximum
0.7 MPa
Body Style
Body-Ported
Operating Temperature - Minimum
-10 Degrees C
Product Type
Solenoid Air Control Valve
Standards
RoHS Compliant
Includes Solenoid Coil
Solenoid Coil Included
Power Consumption
0.6 W
Voltage
24V DC
Valve Type
Spool
Item
2 Position Single Solenoid
Spool Material
Aluminum
Electrical Connection Type
Multi-Connector
Number of Ports
5
Number of Positions
Two-Position
Exhaust Port Connection Gender
Female
Number of Ways
Four-Way
Series
SV1000
Override
Locking
Operating Pressure - Minimum
-100 kPa
Coefficient of Volume (Cv)
0.24
Actuator Type
Single Solenoid
Flow Rate - Maximum
8.3 scfm
Return Action
Single Solenoid Monostable
Seal Material
Rubber
Pilot Pressure
22 psi
Operating Temperature - Maximum
50 Degrees C
For Media
Air

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.