Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV2100-6FU-TS-N7

  • Zoro # G315197683


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
12 VDC
Pilot Pressure
22 psi
Override
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2100-6FU-TS-N7
Zoro #
G315197683
UPC #
-
Country of Origin
Japan

Dimensions

Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
M5 x .08

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV2000
Voltage
12 VDC
Pilot Pressure
22 psi
Override
Locking
Number of Ways
Four-Way
Number of Positions
Two-Position
Number of Ports
5
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-10 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Single
Return Action
Single Solenoid Monostable
Flow Rate - Maximum
8.9 scfm
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.26
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Electrical Connection Type
Multi-Connector
Valve Type
Spool
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.