Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV3100-5W1U-03N

  • Zoro # G315191360


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3100-5W1U-03N
Zoro #
G315191360
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
60 5/16 mm
Overall Width
46 mm
Overall Length
121 13/32 mm
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
M5 x .08

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
Override
Non-Locking
Number of Positions
Two-Position
Standards
RoHS Compliant
Number of Ways
Four-Way
Response Time
32 msec
Operating Pressure - Minimum
0.15 MPa
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Type
NPT
Seal Material
Rubber
Number of Ports
5
Product Type
Solenoid Air Control Valve
Body Features
Single
Inlet Port Connection Type
NPT
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Valve Type
Spool
For Media
Air
Actuator Type
Single Solenoid
Inlet Port Connection Gender
Female
Electrical Connection Type
Quick Connect Terminal
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
31.2 scfm
Return Action
Single Solenoid Monostable
Coefficient of Volume (Cv)
0.91
Spool Material
Aluminum

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.