Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV3100-5W1U

  • Zoro # G715197702


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3100-5W1U
Zoro #
G715197702
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
60 5/16 mm
Overall Width
46 mm
Overall Length
121 13/32 mm

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Positions
Two-Position
Number of Ways
Four-Way
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Number of Ports
5
Operating Pressure - Minimum
0.15 MPa
Valve Type
Spool
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Response Time
32 msec
Actuator Type
Single Solenoid
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.91
Return Action
Single Solenoid Monostable
Electrical Connection Type
Quick Connect Terminal
Pilot Port Connection Gender
Female
Spool Material
Aluminum
Flow Rate - Maximum
31.2 scfm

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.