Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (2) Single Solenoid

  • Mfr # SV4100-5W1U

  • Zoro # G015191226


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV4000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4100-5W1U
Zoro #
G015191226
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
71 1/2 mm
Overall Width
57 mm
Overall Length
153 13/16 mm

Details

Item
2 Position Single Solenoid
Body Style
Body-Ported
Series
SV4000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.6 W
Override
Non-Locking
Standards
CE Listed, UKCA, UL Listed
Number of Positions
Two-Position
Number of Ways
Four-Way
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
For Media
Air
Operating Pressure - Maximum
0.7 kPa
Operating Temperature - Maximum
50 Degrees C
Pilot Type
Internal Pilot
Operating Pressure - Minimum
-100 kPa
Actuator Type
Single Solenoid
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Spool Material
Aluminum
Number of Ports
5
Return Action
Single Solenoid Monostable
Electrical Connection Type
Quick Connect Terminal
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
1.3
Flow Rate - Maximum
44.57 scfm
Product Type
Single Valve

Description

Position (2) Single Solenoid

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.