Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Exhaust Center

  • Mfr # SV3400-5W1U-03N

  • Zoro # G515191351


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3400-5W1U-03N
Zoro #
G515191351
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
60 5/16 mm
Overall Width
46 mm
Overall Length
134 13/32 mm
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
M5 x .08

Details

Item
3 Position Exhaust Center
Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
Center Position
Exhaust
Override
Non-Locking
Number of Positions
Three-Position
Standards
RoHS Compliant
Number of Ways
Four-Way
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Body Features
Single
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Seal Material
Rubber
Number of Ports
5
Operating Pressure - Minimum
0.2 MPa
Lubrication
Lubrication Not Required
Valve Type
Spool
Response Time
32 msec
Operating Temperature - Maximum
50 Degrees C
Inlet Port Connection Type
NPT
Coefficient of Volume (Cv)
0.91
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
31.2 scfm
Pilot Port Connection Gender
Female
Spool Material
Aluminum
Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included

Description

Position (3) Exhaust Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.