Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (4) Dual 3 Port

  • Mfr # SV2C00-5FU

  • Zoro # G615197673


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2C00-5FU
Zoro #
G615197673
UPC #
-
Country of Origin
Japan

Details

Item
4 Position Dual 3 Port
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
22 psi
Power Consumption
0.65 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Positions
Four-Position
Number of Ways
Three-Way
Operating Pressure - Minimum
0.15 MPa
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees C
Valve Action
Normally Open/Normally Closed
Actuator Type
Double Solenoid
Body Features
Single
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Seal Material
Rubber
Number of Ports
5
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Flow Rate - Maximum
8.9 scfm
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Electrical Connection Type
Multi-Connector
Coefficient of Volume (Cv)
0.26
Spool Material
Aluminum
Return Action
Single Solenoid Monostable

Description

Position (4) Dual 3 Port

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.