Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position(4) Dual 3 Port

  • Mfr # SV2A00-5FU

  • Zoro # G915854870


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Override
Non-Locking
For Media
Air
Coefficient of Volume (Cv)
0.26
Operating Temperature - Maximum
50 Degrees C
Return Action
Single Solenoid Monostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV2A00-5FU
Zoro #
G915854870
UPC #
-
Country of Origin
Japan

Details

Override
Non-Locking
For Media
Air
Coefficient of Volume (Cv)
0.26
Operating Temperature - Maximum
50 Degrees C
Return Action
Single Solenoid Monostable
Voltage
24V DC
Pilot Port Connection Gender
Female
Series
SV2000
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Number of Ways
Three-Way
Seal Material
Rubber
Valve Action
Normally Closed
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
8.9 scfm
Operating Pressure - Minimum
0.15 MPa
Item
4 Position Dual 3 Port
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Number of Ports
5
Body Style
Body-Ported
Inlet Port Connection Gender
Female
Valve Type
Spool
Actuator Type
Double Solenoid
Number of Positions
Four-Position
Power Consumption
0.65 W
Operating Temperature - Minimum
-10 Degrees C
Body Features
Single
Standards
RoHS Compliant
Pilot Pressure
22 psi
Operating Pressure - Maximum
0.7 MPa
Electrical Connection Type
Multi-Connector
Exhaust Port Connection Gender
Female

Description

Position(4) Dual 3 Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.