Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER LOCK CYLINDER

  • Mfr # CDNA2B63TF-100-D

  • Zoro # G814534897


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
32 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDNA2B63TF-100-D
Zoro #
G814534897
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
32 mm
Rod Thread Size
M18 x 1.5
Overall Width
86 mm
Overall Height
86 mm
Rod Diameter
20 mm
Stroke Length
100 mm
Bore Diameter
63 mm
Inlet Size
3/8 in

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Air Cushion
End Cap Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Air Inlet Type
G
Weight
3.94 kg
Minimum Operating Pressure
11.6 MPa
Series
CNA2
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Air Inlet Center to Center Distance
265 mm
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Inlet Gender
Female
System of Measurement
Metric
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size 3/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.