Zoro Homepage

Precision Air Regulator

  • Mfr # IR2000-02BG-A

  • Zoro # G7276626


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Bracket and Pressure Gauge
Fits Brand
SMC
Body Material
Aluminum
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR2000-02BG-A
Zoro #
G7276626
UPC #
-
Country of Origin
Japan

Dimensions

Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Precision Compressed Air Regulator
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
IR2000-02BG
Includes
Bracket and Pressure Gauge
Fits Brand
SMC
Body Material
Aluminum
Maximum Operating Pressure
1 MPa
Air Inlet Type
Rc
Maximum Flow Rate
1,900 lpm
Minimum Operating Pressure
0.1 MPa
Maximum Operating Temperature
60 Degrees C
Air Outlet Gender
Female
Number of Air Inlets
1
Adjustment Mechanism Material
Aluminum
Seal Material
Rubber
Adjustment Mechanism
Knob
Standards
RoHS
ISO Class
3
For Substance Type
Air
Air Flow Direction
Left to Right
Weight
0.3 kg
Air Outlet Type
Rc
Pressure Gauge Included
Yes
For Fluid Type
Compressed Air
Minimum Operating Temperature
-5 Degrees C
Air Inlet Gender
Female
Number of Air Outlets
1
Series
SMC
Modular Connection
Modular Connection

Description

Precision Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type Rc, Maximum Flow Rate 1,900 lpm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Series SMC, Adjustment Mechanism Material Aluminum, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type Rc, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.